Skip Content

TP
SENTRY

Black Parking Panel Brackets 1-1/2" Overall Width, 55-1/2" Overall Length

  • Item # 33RJ13
  • My Part #
  • Mfr. Model # PSWC-FL-BL-1400
  • Catalog Page # 1132
  • UNSPSC # 30161504
Black Parking Panel Brackets 1-1/2" Overall Width, 55-1/2" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rectangle column shape adds a layer of effective protection around parking structure columns. Provide soft, scratch-resistant protection around concrete columns to protect both columns and vehicles from collision damage. Also increases the visibility of the column to help avoid collisions altogether. Easy to install with channel guides on each wall clip to guide the panel into place. The wall clips attach to the wall with fasteners, not included.

View More

Technical Specs

  • Item Parking Panel Brackets
  • Overall Length 55-1/2"
  • Overall Width 1-1/2"
  • Color Black
  • For Use With Round Parking Panels
  • Includes (12) Clips Per Carton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.