DG
GRAINGER APPROVED

Black C-Clip Magnet, Ceramic

  • Item # 3DXZ8
  • My Part #
  • Mfr. Model # 3DXZ8
  • Catalog Page # N/A
  • UNSPSC # 27112109
Black C-Clip Magnet, Ceramic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item C-Clip Magnet
  • Diameter 2.035"
  • Material Ceramic
  • Color Black
  • Features 20 lb. Pull Magnet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms