Skip Content

TP
GRAINGER APPROVED

Binding Post,13/64x7/8 In,PK50

  • Item # 5MB91
  • My Part #
  • Mfr. Model # 5MB91
  • Catalog Page # N/A
  • UNSPSC # 31161605
Binding Post,13/64x7/8 In,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.70 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tap-In Binding Posts with Drive Caps
• Tensile strength: 45,000 psi (aluminum barrels); 73,000 psi (nickel-plated steel drive caps) Rockwell hardness: B60 (aluminum barrels); C45 (nickel-plated steel drive caps)
Feature unslotted truss heads.

View More

Technical Specs

  • Item Binding Post
  • Type Tap In
  • Material Aluminum
  • Finish Plain
  • Head Style Truss
  • Thread Size #8-32
  • Drive Type Unslotted
  • Barrel Dia. 13/64"
  • Barrel Length 7/8"
  • Barrel Thread Depth 3/8"
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Drive Cap Material Nickel Plated Steel
  • Drive Cap Dia. 3/8"
  • Drive Cap Height 1/16"
  • Tensile Strength (PSI) 45,000 for Barrel and 73,000 for Drive Cap
  • Rockwell Hardness B60 for Barrel, and C45 for Drive Cap
  • Includes Permanent Drive Cap
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.