DV
GRAINGER APPROVED

Bimetal Thermowell, Lagging, 304SS, 1/2NPSM

  • Item # 24C530
  • My Part #
  • Mfr. Model # 24C530
  • Catalog Page # N/A
  • UNSPSC # 41112216
Bimetal Thermowell, Lagging, 304SS, 1/2NPSM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermowells

Technical Specs

  • Item Bimetal Thermowell, Lagging
  • Internal Thread Size 1/2 NPSM
  • Stem Length 18"
  • Process Connection 3/4" NPT
  • Insertion Length 13.5"
  • Material 304 Stainless Steel
  • Neck Extension 3"
  • Bore Dia. 0.26"
  • Shank Dia. 0.5"
  • Socket Length 18.25"
  • Wrench Allowance 0.75"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms