Skip Content

DV
GRAINGER APPROVED

Bevel Washer,7/8,Pk280

  • Item # 2DE89
  • My Part #
  • Mfr. Model # 380140-B1
  • Catalog Page # N/A
  • UNSPSC # 31161802
Bevel Washer,7/8,Pk280 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Structural Washers

Technical Specs

  • Item Square Beveled Washer
  • Material Steel
  • Finish Hot Dipped Galvanized
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 15/16"
  • Width 1-3/4"
  • Length 1-3/4"
  • Thickness 0.157 to 0.468"
  • Rockwell Hardness C26 to C45
  • Application Used for Structural Leveling
  • Meets/Exceeds ASTM F436
  • Package Quantity 280
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms