Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRAINGER APPROVED

Beacon Warning Light

  • Item # 22UU51
  • My Part #
  • Mfr. Model # 22UU51
  • Catalog Page # 1897
  • Catalog Group # H4814
  • UNSPSC # 39111706
Beacon Warning Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $158.50 / each

Web Price $158.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cost-effective flat-top strobe light helps indicate hazards or operation statuses. Flashing light. Polycarbonate lens and IP54 ABS housing. 60 fpm. Beacon warning light is stud-mount and requires a mounting bracket, No. 22UU63 (sold separately).

View More

Technical Specs

  • Item Beacon Warning Light
  • Color Red
  • Lamp Type Strobe Tube
  • Flashes per Minute 60
  • Lamp Life 2,000 hr.
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Housing Material ABS
  • Mounting Stud
  • Operating Temp. -15 Degrees to 40 Degrees C
  • Rating IP65
  • Power Source 12 to 24VAC/DC
  • Current Drawn 0.125 to 0.3mA AC
  • Height 4-3/4"
  • Diameter 4-1/2"
  • Standards UL, RoHS, IP
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.