Skip Content
C3
TM
GRAINGER APPROVED

Beacon Warning Light

  • Item # 22UU32
  • Mfr. Model # 22UU32
  • Catalog Page # 1946
  • Catalog Group # H4808
  • UNSPSC # 39111706
Beacon Warning Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $126.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The beacon warning light or LED light indicates status or informs workers and guests of hazards. Steady/flash. Polycarbonate lens material. Light is stud-mount and requires a mounting base (Nos. 22UU48 or 22UU49, sold separately) or mounting brackets (Nos. 22UU47 or 22UU50, sold separately).

View More

Technical Specs

  • Item Beacon Warning Light
  • Color Yellow
  • Lamp Type LED
  • Flashes per Minute 80
  • Lamp Life 50,000 hr.
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Housing Material ABS
  • Mounting Stud
  • Operating Temp. -15 Degrees to 40 Degrees C
  • Rating IP65
  • Power Source 24VAC/DC
  • Current Drawn 120mA AC
  • Height 4-1/2"
  • Diameter 3-1/2"
  • Standards UL, RoHS, IP
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.