Skip Content

C3
TOUGH GUY

Red Vinyl Basket Truck, 24.9 cu. ft., 600 lb., 48"L X 32"W X 36-1/2"H

  • Item # 33W319
  • My Part #
  • Mfr. Model # 33W319
  • Catalog Page # 1151
  • Catalog Group # H4332
  • UNSPSC # 24101504
Basket Truck,20 Bu. Cap.,Red,48 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $293.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hold up to 600-lb. load capacity. Feature hardwood base for additional support and 3" polyurethane swivel casters. Permanent vinyl liner included.

View More

Technical Specs

  • Item - Basket Trucks Basket Truck
  • Bushel Capacity 20.0
  • Cubic Foot Capacity 24.9 cu. ft.
  • Cubic Yard Capacity 0.92 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 600 lb.
  • Overall Length 48"
  • Overall Width 32"
  • Overall Height 36-1/2"
  • Container Height 30"
  • Container Material - Hoppers and Cube Trucks Vinyl
  • Frame Material - Hoppers and Cube Trucks Steel
  • Color - Hoppers and Cube Trucks Red
  • Caster Configuration (4) Swivel
  • Liner Style Permanent
  • Caster Dia. 3"
  • Caster Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.