WG
GRAINGER APPROVED

Baseball Hat, Red, Cotton

  • Item # 8DED2
  • My Part #
  • Mfr. Model # NO. 205
  • Catalog Page # N/A
  • Catalog Group # F2709
  • UNSPSC # 49221510
Baseball Hat, Red, Cotton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Baseball Hat
  • Color Red
  • Size 7-1/2 To 8-1/2"
  • Adjustment Type Hook-and-Loop
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None