Skip Content
NC
TM
GRAINGER APPROVED

Base/Thread Stud, PK25

  • Item # 2JB26
  • Mfr. Model # 012520ABTS050
  • Catalog Page # N/A
  • UNSPSC # 31161619
Base/Thread Stud,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $37.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon Threaded Studs with Square Base
• Temp. range: -40° to 185°F Off-white Pkg. of 25
Adhesive-backed 1" x 1" base has superior shear and peel strength and excellent solvent resistance. Stud has right-hand thread direction. Adhesive has average initial adhesion with gradual adhesion build-up over 72 hr.

View More

Technical Specs

  • Item Threaded Stud with Square Base
  • Type Adhesive Backed
  • Material Nylon
  • Finish Natural
  • Thread Size 1/4-20
  • Thread Direction Right Hand
  • Thread Type UNC
  • Stud Length 1/2"
  • Base Length 1"
  • Base Thickness 0.078"
  • Base Width 1"
  • Color Off White
  • Temp. Range (F) -40 to 185
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.