Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Base/Thread Stud,PK25

  • Item # 2JB20
  • My Part #
  • Mfr. Model # 011032ABTS075
  • Catalog Page # N/A
  • UNSPSC # 31161619
Base/Thread Stud,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Base/Thread Stud,PK25
GRAINGER APPROVED
Base/Thread Stud,PK25
Item# 2JB23
View Product

Product Details

Nylon Threaded Studs with Square Base
• Temp. range: -40° to 185°F Off-white Pkg. of 25
Adhesive-backed 1" x 1" base has superior shear and peel strength and excellent solvent resistance. Stud has right-hand thread direction. Adhesive has average initial adhesion with gradual adhesion build-up over 72 hr.

View More

Technical Specs

  • Item Threaded Stud with Square Base
  • Type Adhesive Backed
  • Material Nylon
  • Finish Natural
  • Thread Size 10-32
  • Thread Direction Right Hand
  • Thread Type UNF
  • Stud Length 3/4"
  • Base Length 1"
  • Base Thickness 0.078"
  • Base Width 1"
  • Color Off White
  • Temp. Range (F) -40 to 185
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products