Skip Content

DV
GRAINGER APPROVED

Barricade Tape, White, 6-1/4" x 1000 ft.

  • Item # 21YH62
  • My Part #
  • Mfr. Model # 16027
  • Catalog Page # N/A
  • UNSPSC # 46161507
Barricade Tape, White, 6-1/4" x 1000 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Barricade Tape
  • Color White
  • Material Polyethylene
  • Roll Length 1000 ft.
  • Roll Width 6-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms