Skip Content
TP
TM
GRAINGER APPROVED

Barrel Truck, Dual, Load Capacity 210 lb., Overall Height 34-1/2"

  • Item # 33TC41
  • My Part #
  • Mfr. Model # GGR-BC-200D-4SBK
  • Catalog Page # N/A
  • UNSPSC # 24101504
Barrel Truck, Use with Drytek Barrel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $415.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Barrel Truck
  • Load Capacity 210 lb.
  • Drum Capacity 15 gal.
  • Overall Width 23"
  • Overall Height 34-1/2"
  • Material Steel
  • Color Blue
  • Finish Paint
  • For Use With Drytek Barrel
  • Hand Truck Handle Type T-Handle
  • Wheel Material Polyurethane
  • Front Wheel Dia. 4"
  • Front Wheel Width 1"
  • Rear Wheel Dia. 4"
  • Rear Wheel Width 1"
  • Overall Depth 23-1/4"
  • Noseplate Depth 17-3/4"
  • Noseplate Width 23-1/2"
  • Wheel Bearings Roller
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.