Skip Content

ST
GRAINGER APPROVED

Banana Plug, Black; 300VAC/DC Hands Free Voltage, 1500VAC Hand Held Voltage

  • Item # 5TWY6
  • My Part #
  • Mfr. Model # 5TWY6
  • Catalog Page # N/A
  • UNSPSC # 39121435
Banana Plug, Black; 300VAC/DC Hands Free Voltage, 1500VAC Hand Held Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Test Lead Connector Banana Plug
  • Hand Held Voltage 1500VAC
  • Hands Free Voltage 300VAC/DC
  • Max. Amps - Test Lead Connector 20
  • Instrument Safety Rating CAT II 300V
  • Body Material - Test Lead Connector Brass
  • Contact Finish - Test Lead Connector Nickel Plated
  • Contact Material - Test Lead Connector Beryllium Copper
  • Insulating Material - Test Lead Connector ABS
  • Color - Test Lead Connector Black
  • Length 2-1/2"
  • Wire Size 18 to 22 AWG
  • Operating Temp. 80 to 176 Degrees F
  • Spring Material Beryllium Copper
  • Standards IEC 61010-2-031
  • Features Sheathed, Nickel Plated Brass
  • Application Easy Installation On Test Leads For Electronics And Electrical Applications
  • Includes Banana Plug Body, Housing, Sheath, Spring, Clamp Nut, Split Colet, Instructions
  • Manufacturers Warranty Length 1 yr.
  • Item Banana Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.