Skip Content

DV
GRAINGER APPROVED

Ball Valve Lockout, Steel, Red

  • Item # 45MZ86
  • My Part #
  • Mfr. Model # 45MZ86
  • Catalog Page # N/A
  • UNSPSC # 46171511
Ball Valve Lockout,1 Max. Padlocks close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ball Valve Lockout
  • Color Red
  • Material Steel
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 3/8"
  • Fits Pipe Size 1-1/4" to 3"
  • Handle Thickness 3/8"
  • Handle Width 1-31/32"
  • Height 4-3/4"
  • Width 5"
  • Length 5-1/2"
  • For Use With Ball Valves
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products