Skip Content

DV
GRAINGER APPROVED

Automatic Faucet Sensor Cable, Flat Shape, Plastic, For Use With Sensor Faucet

  • Item # 32HH32
  • My Part #
  • Mfr. Model # PN30PV001G
  • Catalog Page # N/A
  • UNSPSC # 0
Automatic Faucet Sensor Cable, Flat Shape, Plastic, For Use With Sensor Faucet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Automatic Faucet Sensor Cable, Flat Shape
  • For Use With Grainger Item Number 30PV24, 30PV26, 30PV34, 30PV36, 30PV37, 30PV38, 30PV39
  • Type Sensor Cable
  • Thread Size 11/16-24"
  • Material of Construction Plastic
  • For Use With Sensor Faucet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.