WV
GRAINGER APPROVED

Tie Down Strap, 10 ft.L x 1-7/8"W, 1000 lb. Load Limit, Adjustment: Retractable Ratchet

  • Item # 2VKN8
  • My Part #
  • Mfr. Model # 2VKN8
  • Catalog Page # 1106
  • UNSPSC # 24102101
Tie Down Strap, 10 ft.L x 1-7/8"W, 1000 lb. Load Limit, Adjustment: Retractable Ratchet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Retractable Ratchet
  • Cargo Tie Down Length 10 ft.
  • Cargo Tie Down Width 1-7/8"
  • Working Load Limit 1000 lb.
  • Breaking Strength 3000 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Carbon Steel
  • Color Black
  • Cargo Tie Down End Type Spring E-Track
  • For Use With E-Track Systems
  • Includes Operating Instruction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products