Skip Content

DV
GRAINGER APPROVED

Arrow Push In Rivet, Nylon, 0.248" Dia., 0.540" L, 0.218", Off-White

  • Item # 2HE19
  • My Part #
  • Mfr. Model # 27AC0005
  • Catalog Page # N/A
  • UNSPSC # 31162202
Push In Rivet,Arrow,0.218 In,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Push In Rivet
  • Rivet Style Push In Rivet
  • System of Measurement Inch
  • Rivet Shank Type Arrow
  • Rivet Head Style Flat
  • Rivet Body Material Nylon
  • Rivet Dia. 0.248"
  • Rivet Length 0.540"
  • Head Dia. 0.370"
  • Head Height 0.060"
  • Grip Range 0.125 to 0.187"
  • Hole Size 0.218"
  • Temp. Range (F) -40 to 185
  • Color Off-White
  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Characteristics Reusable
  • Package Quantity 250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms