Skip Content

C3
GRAINGER APPROVED

Aramid Fiber with Nitrile Binder Gasket, 7-3/4" Outside Dia., Blue

  • Item # 5WMA1
  • My Part #
  • Mfr. Model # GSNAG5
  • Catalog Page # 2834
  • UNSPSC # 31181512
Aramid Fiber with Nitrile Binder Gasket, 7-3/4" Outside Dia., Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of aramid fiber with nitrile rubber (NBR), this GRAINGER APPROVED gasket is suitable for use with air, water, and a variety of industrial gases and fluids. Can also be used for steam applications. Kit includes finished hex nuts, and the included Grade A zinc-plated carbon steel bolts have a minimum tensile strength of 60,000 psi.

View More

Technical Specs

  • Item Gasket
  • Type Ring
  • Pipe Size 5"
  • Outside Dia. 7-3/4"
  • Inside Dia. 5-3/16"
  • Thickness 1/16"
  • Material of Construction Aramid Fiber with Nitrile Binder
  • Max. Pressure (PSI) 150
  • Temp. Range (F) -100 to 700 Degrees
  • Color Blue
  • Metal Detectable Yes
  • Includes 8 Bolts
  • Standards ANSI Sized To Fit 150 lb Flat Face Flanges
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.