DV
GRAINGER APPROVED

Anti-Static Bubble Roll,12Inx50 ft

  • Item # 5VEX3
  • My Part #
  • Mfr. Model # 5VEX3
  • Catalog Page # N/A
  • UNSPSC # 24141601
Anti-Static Bubble Roll,12Inx50 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bubble Rolls

Technical Specs

  • Item Perforated Anti-Static Bubble Roll
  • Bubble Height 3/16"
  • Roll Width 12"
  • Roll Length 50 ft.
  • Color Pink
  • Height 19-1/2"
  • Width 12"
  • Perforation Increments 12"
  • Basis Weight 1.0 (REF)
How can we improve our Technical Specifications?

Compliance and Restrictions

None