Skip Content

WG
TM
GRAINGER APPROVED

Anti-Static Air Bubble Roll,3/16 in.,PK2

  • Item # 39UL20
  • My Part #
  • Mfr. Model # 39UL20
  • Catalog Page # 1661
  • UNSPSC # 24141601
Anti-Static Air Bubble Roll,3/16 in.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $116.18 / pkg. of 2

Web Price $339.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Superior burst strength and excellent air retention provide durable protection against shock and impact. The antistatic properties allow for use in packing products such as electronics and circuit boards. The tacky film surface protects against shifting during shipping.

View More

Technical Specs

  • Item Anti-Static Air Bubble Roll
  • Bubble Height 3/16"
  • Roll Width 24"
  • Roll Length 750 ft.
  • Color Pink
  • Height 34-1/2"
  • Width 24"
  • Basis Weight 34.42 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.