Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Anti-Static Air Bubble Roll,1/2 in.,PK2

  • Item # 39UK67
  • My Part #
  • Mfr. Model # 39UK67
  • Catalog Page # 1413
  • UNSPSC # 24141601
Anti-Static Air Bubble Roll,1/2 in.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Superior burst strength and excellent air retention provide durable protection against shock and impact. The antistatic properties allow for use in packing products such as electronics and circuit boards. The tacky film surface protects against shifting during shipping.

View More

Technical Specs

  • Item Anti-Static Air Bubble Roll
  • Bubble Height 1/2"
  • Roll Width 24"
  • Roll Length 250 ft.
  • Color Pink
  • Height 40"
  • Width 24"
  • Basis Weight 16.70 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.