Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Tub Rack, 600 lb. Load Capacity

  • Item # 33Z264
  • My Part #
  • Mfr. Model # TR3-2516-8BL
  • Catalog Page # 1296
  • Catalog Group # G7055
  • UNSPSC # 24102004
Tub Rack, 600 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-welded aluminum tub racks transport and store a variety of products. Runners allow bins to slide in and out from both sides. Nesting totes are constructed from easy-to-clean, injection-molded high-density polypropylene. Each tote can hold up to 100 lb. Rolled top rim provides a comfortable grip, and rounded corners add strength to stress points. Six 1/4" drill hole pattern on bottom of bins for easy hole insertion for optional air flow and drainage.

View More

Technical Specs

  • Item Tub Rack
  • Overall Depth 27"
  • Overall Width 19"
  • Overall Height 41"
  • Load Capacity 600 lb.
  • Bin Color Blue
  • Total Number of Bins 3
  • Cart Material Aluminum
  • Bin Depth 25-1/8"
  • Bin Width 16"
  • Bin Height 8-1/2"
  • Finish Smooth Polished
  • Includes (3) Mfr. No. TUB2516-8BL 16"W x 8-1/2"H x 25-1/8"D Cross Stack Tubs
  • Bin Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products