Skip Content

DG
GRAINGER APPROVED

Cross Stack Tub Rack w/2 Tubs,White

  • Item # 33Z263
  • My Part #
  • Mfr. Model # TR2-2516-8WT
  • Catalog Page # 1296
  • Catalog Group # G7054
  • UNSPSC # 24102004
Cross Stack Tub Rack w/2 Tubs,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-welded aluminum tub racks transport and store a variety of products. Runners allow bins to slide in and out from both sides. Nesting totes are constructed from easy-to-clean, injection-molded high-density polypropylene. Each tote can hold up to 100 lb. Rolled top rim provides a comfortable grip, and rounded corners add strength to stress points. Six 1/4" drill hole pattern on bottom of bins for easy hole insertion for optional air flow and drainage.

View More

Technical Specs

  • Item Tub Rack
  • Overall Depth 27"
  • Overall Width 19"
  • Overall Height 31"
  • Load Capacity 600 lb.
  • Bin Color White
  • Total Number of Bins 2
  • Cart Material Aluminum
  • Bin Depth 25-1/8"
  • Bin Width 16"
  • Bin Height 8-1/2"
  • Finish Smooth Polished
  • Includes (2) Mfr. No. TUB2516-8WT 16"W x 8-1/2"H x 25-1/8"D Cross Stack Tubs
  • Bin Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products