Skip Content
TP
TM
GRAINGER APPROVED

Aluminum Frame, Blue Tub Tub Rack with Bins, 600 lb. Load Capacity

  • Item # 33Z258
  • Mfr. Model # TR1-2516-8BL
  • Catalog Page # 1548
  • Catalog Group # G7053
  • UNSPSC # 24102004
Aluminum Frame, Blue Tub Tub Rack with Bins, 600 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $370.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-welded aluminum tub racks transport and store a variety of products. Runners allow bins to slide in and out from both sides. Nesting totes are constructed from easy-to-clean, injection-molded high-density polypropylene. Each tote can hold up to 100 lb. Rolled top rim provides a comfortable grip, and rounded corners add strength to stress points. Six 1/4" drill hole pattern on bottom of bins for easy hole insertion for optional air flow and drainage.

View More

Technical Specs

  • Item Tub Rack with Bins
  • Total Number of Bins 1
  • Bin Depth 25-1/8"
  • Bin Width 16"
  • Bin Height 8-1/2"
  • Overall Depth 27"
  • Overall Width 19"
  • Overall Height 19"
  • Load Capacity 600 lb.
  • Bin Color Blue
  • Finish Smooth Polished
  • Cart Material Aluminum
  • Includes (1) Mfr. No. TUB2516-8BL 16"W x 8-1/2"H x 25-1/8"D Cross Stack Tub
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.