Skip Content
DV
TM
GRAINGER APPROVED

Aluminum Folding Pull Handle with Matte Finish, Silver; Hardware Not Included

  • Item # 4NRV4
  • My Part #
  • Mfr. Model # 4NRV4
  • Catalog Page # N/A
  • UNSPSC # 31162801
Ex lg foldg hdle int thrd clr anodz alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Pull Handle
  • Load Rated (Y/N) Y
  • Mounting Type Threaded Holes
  • Material Aluminum
  • Finish Matte
  • Mounting Hole Center to Center 5-3/64"
  • Projection 1-9/16"
  • Grip Dia. 1/4"
  • Screw Size 8-32
  • Overall Length 5-1/2"
  • Overall Width 1-9/16"
  • Load Capacity 135 lb.
  • Thread Depth 7/32"
  • Color Silver
  • Handle Stop 90 Degrees
  • Hardware Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.