Skip Content

DV
TM
GRAINGER APPROVED

Aluminum Folding Pull Handle with Matte Finish, Silver; Hardware Included

  • Item # 4NRV2
  • My Part #
  • Mfr. Model # 4NRV2
  • Catalog Page # N/A
  • UNSPSC # 31162801
Lg foldng hdle, ext thrd, clr anodz alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Pull Handle
  • Load Rated (Y/N) Y
  • Mounting Type Threaded Studs
  • Material Aluminum
  • Finish Matte
  • Mounting Hole Center to Center 3-25/32"
  • Projection 1-9/16"
  • Grip Dia. 1/4"
  • Screw Size 8-32
  • Overall Length 4-1/4"
  • Overall Width 1-9/16"
  • Load Capacity 9 lb.
  • Thread Depth 9/16"
  • Color Silver
  • Handle Stop 90 Degrees
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None