Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GRAINGER APPROVED

Air Operated Luer Lock (Barrel And Stopper Only) Dispensing Syringe For Use With Disposable, Reusabl

  • Item # 5FVD4
  • My Part #
  • Mfr. Model # 5FVD4
  • Catalog Page # 2231
  • UNSPSC # 23211002
Air Operated Luer Lock (Barrel And Stopper Only) Dispensing Syringe For Use With Disposable, Reusabl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dispensing Syringe
  • Type Air Operated Luer Lock (Barrel And Stopper Only)
  • Material High Density Polypropylene
  • Color Translucent
  • Capacity 10CC
  • Dispenses Adhesive, Paste, Sealant ,Grease, Fluids
  • Application Industrial Dispensing And Helping With Careful Material Placement
  • For Use With Disposable, Reusable, Dispensing Needles and Dispensing Machines
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Air Operated Luer Lock (Barrel And Stopper Only) Dispensing Syringe For Use With Disposable, Reusabl is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Does not conform with EFD dispensing systems, the diameter of tube is smaller
Date published: 2013-10-24
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5FVD4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.