Skip Content

TP
TM
GRAINGER APPROVED

Air Hard Flat Stock,A2,1-1/4In Wx36In L

  • Item # 33C995
  • My Part #
  • Mfr. Model # A2581146
  • Catalog Page # N/A
  • UNSPSC # 31231116
Air Hard Flat Stock,A2,1-1/4In Wx36In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric furnace air-hardening tool features 5% chrome. Made from fine grain, it is furnished with a fully spheroidized structure and has exceptionally low inclusion levels. The superior quality steel provides excellent wearability and is abrasion-resistant. This ground flat stock insures a more homogenous structure and finer grain size than other types. 100% free of decarburization. All ends of ground flat stock are precisely cut.

View More

Technical Specs

  • Item Air Hard Flat Stock
  • Material Steel
  • Width 1-1/4"
  • Thickness 5/8"
  • Finish RMS 45 Max
  • Length 36"
  • Length Tolerance +.250"/.500"
  • Hardness Scale 200 to 235 BHN
  • Grade A2
  • Standards UNS T30102, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.