Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Air Hard Flat Stock,A2,6In Wx18In L

  • Item # 33C928
  • My Part #
  • Mfr. Model # A251668
  • Catalog Page # N/A
  • UNSPSC # 31231116
Air Hard Flat Stock,A2,6In Wx18In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electric furnace air-hardening tool features 5% chrome. Made from fine grain, it is furnished with a fully spheroidized structure and has exceptionally low inclusion levels. The superior quality steel provides excellent wearability and is abrasion-resistant. This ground flat stock insures a more homogenous structure and finer grain size than other types. 100% free of decarburization. All ends of ground flat stock are precisely cut.

View More

Technical Specs

  • Item Air Hard Flat Stock
  • Material Steel
  • Width 6"
  • Thickness 5/16"
  • Finish RMS 45 Max
  • Length 18"
  • Length Tolerance +.125"/.250"
  • Hardness Scale 200 to 235 BHN
  • Grade A2
  • Standards UNS T30102, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products