Skip Content

DV
GRAINGER APPROVED

Aerator ,2.2 gpm, Female Thread, Brass, For Use With Sensor Faucet

  • Item # 32HH33
  • My Part #
  • Mfr. Model # PN30PV002G
  • Catalog Page # N/A
  • UNSPSC # 0
Aerator ,2.2 gpm, Female Thread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Aerator ,2.2 gpm, Female Thread
  • For Use With Grainger Item Number 30PV30, 30PV31, 30PV38, 30PV39
  • Type Female
  • Thread Size 15/16"
  • Material of Construction Brass
  • For Use With Sensor Faucet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

  • This item has been restricted from sale in the following states: CA.