Skip Content

DV
GRAINGER APPROVED

Adapter Cone,Length 150mm,PK12

  • Item # 6FVL8
  • My Part #
  • Mfr. Model # 6FVL8
  • Catalog Page # N/A
  • UNSPSC # 41104812
Adapter Cone,Length 150mm,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adapter Cone
  • Overall Length 150mm
  • Upper Ground Stopper Size 34/35
  • Lower Ground Stopper Size 34/35
  • Material of Construction 3.3 Boro Glass
  • Color Transparent
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None