Skip Content

DG
GRAINGER APPROVED

19" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 20 gal., 100 PK

  • Item # 44ZD17
  • My Part #
  • Mfr. Model # 44ZD17
  • Catalog Page # N/A
  • UNSPSC # 47131909
Absorbent Pad,Universal,Yellow,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 20 gal.
  • Length 19"
  • Width 15"
  • Material Dimpled, Surfactant Treated Polypropylene
  • Layers of Construction 3
  • Perforated Yes
  • Color Yellow
  • Item Absorbent Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.