Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

30" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 41 gal., 50 PK

  • Item # 44ZC94
  • My Part #
  • Mfr. Model # 44ZC94
  • Catalog Page # N/A
  • UNSPSC # 47131909
30" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 41 gal., 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 41 gal.
  • Length 30"
  • Width 30"
  • Material Polypropylene
  • Layers of Construction 3
  • Perforated Yes
  • Color White
  • Item Absorbent Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms