ST
Grainger Choice Product
GRAINGER APPROVED

ABS, Assemblies, 2-19/64" Pipe Dia. - Drains, Slip Connection - Drains, 2-3/4" Length - Drains

  • Item # 444J11
  • My Part #
  • Mfr. Model # 10908
  • Catalog Page # N/A
  • UNSPSC # 40141701
ABS,  Assemblies,  2-19/64" Pipe Dia. - Drains,  Slip Connection - Drains,  2-3/4" Length - Drains close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Drains~Sink Drains


$4.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Pop-Up Assembly
  • Product Group - Drains Assemblies
  • Pipe Dia. - Drains 2-19/64"
  • Shape - Drains Round
  • Material of Construction - Drains ABS
  • Color - Drains Gray
  • Connection - Drains Slip
  • Length - Drains 2-3/4"
  • Package Quantity 1
  • Standards cUPC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms