DG
GRAINGER APPROVED

M10-1.50, Stainless Steel Hex Head Cap Screw, A2, 45mmL, Plain Finish, 10 PK

  • Item # 6BE58
  • My Part #
  • Mfr. Model # 6BE58
  • Catalog Page # N/A
  • UNSPSC # 31161501
M10-1.50, Stainless Steel Hex Head Cap Screw, A2, 45mmL, Plain Finish, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Dia./Thread Size M10-1.50
  • Fastener Length 45mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards DIN 933
  • Head Type Hex
  • Min. Thread Length 45mm
  • Head Height 6.4mm
  • Head Width 17mm
  • Tensile Strength 101,500 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products