Skip Content

DG
GRAINGER APPROVED

A/V Switch, Component, 4P, IR

  • Item # 14X136
  • My Part #
  • Mfr. Model # 3027
  • Catalog Page # N/A
  • UNSPSC # 39121414
A/V Switch, Component, 4P, IR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Switch
  • Cable Type RCA Component
  • Connection RCA Component
  • Color Black
  • Features IR Learning
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products