Skip Content

DG
TM
GRAINGER APPROVED

A/V Switch, HDMI 4x1 w/CEC Engine

  • Item # 14C167
  • My Part #
  • Mfr. Model # 6259
  • Catalog Page # N/A
  • UNSPSC # 39121414
A/V Switch, HDMI 4x1 w/CEC Engine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Switch
  • Cable Type HDMI
  • Connection HDMI
  • Color Black
  • Features Up to 1080p resolution
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products