Skip Content

C3
MONOPRICE

A/V Switch, HDMI 4x1 Cert (3D)

  • Item # 14C157
  • My Part #
  • Mfr. Model # 5557
  • Catalog Page # N/A
  • UNSPSC # 39121414
A/V Switch, HDMI 4x1 Cert (3D) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 4-way HDMI switch features S/PDIF Optical Toslink, digital coax, and 3.5mm stereo output ports. The built-in audio converter provides simultaneous audio output via the HDMI, optical, digital coax, and analog 3.5mm stereo channels to allow full integration of your exisiting stereo system. The included infrared remote control allows easy switching between the four inputs, audio muting, and selection between two-channel (stereo) and 5.1 channel audio output.

View More

Technical Specs

  • Item Video Switch
  • Cable Type HDMI
  • Connection HDMI
  • Color Black
  • Features Supports 1080P and 3D
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.