Skip Content

DV
TM
GRAINGER APPROVED

A/V Splitter,HDMI 1x2 Pro Series (3D)

  • Item # 14C202
  • My Part #
  • Mfr. Model # 7522
  • Catalog Page # N/A
  • UNSPSC # 39121414
A/V Splitter,HDMI 1x2 Pro Series (3D) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Watch video content on two displays at the same time with this HDMI splitter. The ports are gold-plated to ensure smooth, corrosion-free connections. An AC adapter is included.

View More

Technical Specs

  • Item Video Splitter
  • Cable Type HDMI Cable
  • Connection HDMI
  • Color Black
  • Features Splits HDMI Video to 2 Devices, A/C Power Connectivity,3D Support
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products