Skip Content

TP
GRAINGER APPROVED

9000 ft. Plastic Strapping with Waxed Finish, Green; Break Strength: 600 lb.

  • Item # 41P034
  • My Part #
  • Mfr. Model # 41P034
  • Catalog Page # N/A
  • UNSPSC # 31151904
9000 ft. Plastic Strapping with Waxed Finish, Green; Break Strength: 600 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,796.00 / pkg. of 28
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smooth waxed polyester strapping elongates less than polypropylene and retains tension better over a longer period of time. Smooth uniform surface for reliable performance to enhance split resistance with hand tools.

• Hand-grade
• Nick-resistant—use for most friction weld applications

View More

Technical Specs

  • Item Plastic Strapping
  • Material Polyester
  • Finish Waxed
  • Strap Width 1/2"
  • Length 9000 ft.
  • Thickness 0.021 mil
  • Coil Width 16"
  • Core Dia. 6"
  • Break Strength 600 lb.
  • Color Green
  • Application Machine Grade or Hand Grade, Regular Duty
  • For Use With Mfr. No. VT550L-SET, CP-75B, CP-125, CP-122
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.