DG
GRAINGER APPROVED

90-1/4"L x 31"W x 43"H Dark Brown Folding Table Dolly, 1000 lb. Load Capacity

  • Item # 9E001
  • My Part #
  • Mfr. Model # DY3096
  • Catalog Page # N/A
  • UNSPSC # 56101519
90-1/4"L x 31"W x 43"H Dark Brown Folding Table Dolly, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dolly stores and moves folding tables up to 8'-long with total ease. Stack up to 12 rectangular tables horizontally on this sturdy, tubular steel dolly. The brown scratch-resistant powder-coated paint finish resists chipping even after years of rigorous use. Two of the four hard rubber casters swivel for easy maneuvering. Each caster boasts a 165 lb. weight capacity for a total of 660 lbs.

View More

Technical Specs

  • Item Folding Table Dolly
  • Load Capacity 1000 lb.
  • Overall Length 90-1/4"
  • Overall Width 31"
  • Overall Height 43"
  • Max. Number of Tables 12
  • Caster Material Hard Rubber
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Swivel and (2) Rigid
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Dark Brown
  • Handle Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms