Skip Content


9-PC Tech School Tool Kit

  • Item # 7DD73
  • My Part #
  • Mfr. Model # 7DD73
  • Catalog Page # N/A
  • UNSPSC # 27113201
Tech School Tool Kit,No. of Pcs. 9 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $344.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.267 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Brushes,Deburring,Finishing Tools,Miscellaneous Tools,Soldering,Welding Tools,Wrenches
  • Item Tech School Tool Kit
  • Number of Pieces 9
  • Number of Brushes 1
  • Number of Deburring and Finishing Tools 1
  • Number of Soldering and Welding Tools 2
  • Number of Wrenches 1
  • Number of Miscellaneous Tools 2
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Brushes Included Pipe Cleaning Brush
  • Deburring and Finishing Tools Included Deburring Tool Kit
  • Soldering and Welding Tools Included Weld/Brazing Kit, Solder
  • Wrenches Included 14" Pipe
  • Miscellaneous Tools Included Tubing Cutters
  • Includes Safety Glasses, Shop Towels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.