Skip Content

DG
GRAINGER APPROVED

9/64" Hex Torsion Bit, 1/4" Hex Power Drive

  • Item # 3UNC6
  • My Part #
  • Mfr. Model # 3UNC6
  • Catalog Page # N/A
  • UNSPSC # 27111702
Torsion Bit,SAE,1/4",Hex Power Drive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Torsion Bit
  • Application - Tools Impact
  • Screwdriver Bit Style Hex
  • Bit Style Hex
  • Fastening Tool Tip Size 9/64"
  • Shank Style Hex Power Drive
  • Hex Shank Size 1/4"
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Overall Bit Length 2"
  • SAE or Metric SAE
  • Fastening Tool Item Torsion Bit
  • Finish Unfinished
  • Impact Rated No
  • For Use With Power Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.