DG
GRAINGER APPROVED

9.50mm Carbide Bur, Pointed Tree, Single Cut, SG-3M

  • Item # 19D759
  • My Part #
  • Mfr. Model # 19D759
  • Catalog Page # N/A
  • UNSPSC # 23172001
9.50mm Carbide Bur, Pointed Tree, Single Cut, SG-3M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbide Bur
  • Shape Pointed Tree
  • Cutter Dia. 9.50mm
  • Shank Size 6.00mm
  • Overall Length 63.00mm
  • Length of Cut 19.00mm
  • Cutting Edge Type Single Cut
  • Max. RPM 20000-40000
  • Shank Material Hardened Steel
  • Trade Number SG-3M
  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms