Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

9.50mm Carbide Bur, Ball, Single Cut, SD-3M

  • Item # 19D695
  • My Part #
  • Mfr. Model # 19D695
  • Catalog Page # N/A
  • UNSPSC # 23172001
9.50mm Carbide Bur, Ball, Single Cut, SD-3M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carbide Burs

Technical Specs

  • Item Carbide Bur
  • Shape Ball
  • Cutter Dia. 9.50mm
  • Shank Size 6.00mm
  • Overall Length 52.00mm
  • Length of Cut 8.00mm
  • Cutting Edge Type Single Cut
  • Max. RPM 20000-40000
  • Shank Material Hardened Steel
  • Trade Number SD-3M
  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms