Skip Content

DG
GRAINGER APPROVED

9/16"-12 x 2-1/4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 1EA

  • Item # 5MYA3
  • My Part #
  • Mfr. Model # 5MYA3
  • Catalog Page # N/A
  • UNSPSC # 31161501
SHCS,Alloy Steel,9/16"-12x2-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size 9/16"-12
  • Length 2-1/4"
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 7/16"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 2-1/4"
  • Head Height 9/16"
  • Thread Dia. 9/16"
  • Head Dia. 1"
  • Temp. Range - 20 Degrees F to 400 Degrees F
  • Rockwell Hardness C37 to C45
  • Min. Tensile Strength 180,000 psi
  • Fastener Industry Standards ASTM A574, ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms