Skip Content
C3
TM
GRAINGER APPROVED

84" x 33" Kwik Cot with 350 lb. Weight Capacity; Black

  • Item # 29TM90
  • My Part #
  • Mfr. Model # 29TM90
  • Catalog Page # 1866
  • UNSPSC # 49121603
Kwik Cot,Black,350 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel-frame cot is easy to store and sets up quickly. Washable polyester cover is mildew-resistant.

View More

Technical Specs

  • Item Kwik Cot
  • Type Folding Cot
  • Color Black
  • Length 84"
  • Width 33"
  • Height 18"
  • Folded Height 8"
  • Folded Length 42"
  • Folded Width 9"
  • Weight Capacity 350 lb.
  • Weight 23 lb.
  • Platform Height 18"
  • Material Oxford Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.