Skip Content

DG
GRAINGER APPROVED

8 gal. Oval Flat Top Decorative Wastebasket, 21-3/8"H, Silver

  • Item # 4PGV4
  • My Part #
  • Mfr. Model # 4PGV4
  • Catalog Page # 1556
  • UNSPSC # 47121702
Wastebasket,Oval,8 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hands-Free sensor-operated receptacle features a touch-free motion sensor which automatically opens the lid, without you having to push, press, or step on the can; this helps eliminate cross contamination. Opens 10,000 times on a single set of batteries. Commercial-grade stainless steel has a fingerprint-resistant coating. No-skid base prevents floor damage.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Oval
  • Trash Container Capacity 8 gal.
  • Primary Container Color Silver
  • Height 21-3/8"
  • Trash Can Dia./Width 10-1/2"
  • Opening Closure Type Sensored
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Flat Top
  • Finish Brushed
  • Lid Options Lid Included
  • Includes Liner Ring
  • Features Hands-Free Sensored
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products