Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

8" Medium-Duty Kingpinless Swivel Plate Caster, 11,000 lb. Load Rating

  • Item# 4W749
  • Mfr. Model# XST200ST3T
  • Catalog Page# 1247
  • UNSPSC# 31162701
8" Medium-Duty Kingpinless Swivel Plate Caster, 11,000 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plate Casters

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 8"
  • Load Rating 11,000 lb.
  • Wheel Width 3-3/8"
  • Overall Height 10-15/16"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Steel
  • Inside Bolt Hole Spacing 4" x 7-3/4"
  • Outside Bolt Hole Spacing 4" x 7-3/4"
  • Replacement Wheel Mfr. No. 200 ST3T
  • Caster Wheel Bearings Roller
  • Wheel Color Silver
  • Caster Core Material Steel
  • Caster Plate Hole Pattern D
  • Plate Size 7-3/4" x 9-3/8"
  • Caster Raceway Single Ball
  • Durometer 103 BHN
  • Core Color Silver
  • Mounting Bolt Dia. 5/8"
  • Frame Material Steel
  • Plate Thickness 1-3/16"
  • Frame Finish Enamel
  • Thread Guards No
  • Application Single and Dual Kingpinless Towable Casters
  • Standards ISO 9001
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -22 Degrees to 248 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None